
Corner Rounding End Mill - 3 Flute - Flared, 0.0930", Material - Machining: Carbide
Mfr # 928293
Zoro # G7079800
product price: $98.75
/ea
Free Shipping & Returns
Key Features
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.3750" (3/8)
Number of Flutes
3
Radius
0.0930" (3/32)
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
928293
Zoro #
G7079800
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.3750" (3/8)
Radius
0.0930" (3/32)
Pilot Dia.
0.1540"
Details
Number of Flutes
3
Finish - Machining
Uncoated
Material - Machining
Carbide
Coating
UN
Helix Angle
5 Degrees
Measurement System
Inch
Shoulder Flare
5
Pilot Flare
5
Description
0.0930" (3/32) Radius x 0.1540" Pilot DIA Carbide 5° Flare Corner Rounding End Mill, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.