Zoro Homepage

Corner Rounding End Mill - 3 Flute - Flared

  • Mfr # 933420

  • Zoro # G904195434


product price: $41.65
/ea

Key Features

Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Number of Flutes
3
Radius
0.0200"
Pilot Dia.
0.0580"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
933420
Zoro #
G904195434
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Radius
0.0200"
Pilot Dia.
0.0580"

Details

Number of Flutes
3
Measurement System
Inch
Coating
UN
Shoulder Flare
5
Pilot Flare
5

Description

0.0200" Radius x 0.0580" Pilot DIA Carbide Corner Rounding End Mill, 3 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.