
Corner Rounding End Mill - 4 Flute - Flared, 0.0180"
Mfr # 68018-C3
Zoro # G7081736
product price: $88.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2.0000" (2)
Shank Dia.
0.1875" (3/16)
Number of Flutes
4
Radius
0.0180"
Finish - Machining
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
68018-C3
Zoro #
G7081736
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.0000" (2)
Shank Dia.
0.1875" (3/16)
Radius
0.0180"
Pilot Dia.
0.1070"
Length of Cut
0.0230"
Details
Number of Flutes
4
Finish - Machining
AlTiN
Material - Machining
Carbide
Single End/Double End
Double Ended
Helix Angle
5 Degrees
Coating
C3
Measurement System
Inch
Pilot Flare
5
Shoulder Flare
5
Description
0.0180" Radius x 0.1070" Pilot DIA Carbide 5° Flare Corner Rounding End Mill DE, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.