
Corner Rounding End Mill - 4 Flute - Flared, 0.0390", Finish - Machining: Uncoated
Mfr # 946639
Zoro # G7087957
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2.0000" (2)
Shank Dia.
0.2500" (1/4)
Number of Flutes
4
Radius
0.0390"
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
946639
Zoro #
G7087957
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.0000" (2)
Shank Dia.
0.2500" (1/4)
Radius
0.0390"
Pilot Dia.
0.1540"
Length of Cut
0.0410"
Details
Number of Flutes
4
Finish - Machining
Uncoated
Material - Machining
Carbide
Single End/Double End
Double Ended
Coating
UN
Helix Angle
5 Degrees
Measurement System
Inch
Pilot Flare
5
Shoulder Flare
5
Description
0.0390" Radius x 0.1540" Pilot DIA Carbide 5° Flare Corner Rounding End Mill DE, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.