
Corner Rounding End Mill - 4 Flute - Flared, 0.1250"
Mfr # 946725-C3
Zoro # G7071096
product price: $212.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.4375" (7/16)
Number of Flutes
4
Radius
0.1250" (1/8)
Finish - Machining
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
946725-C3
Zoro #
G7071096
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.4375" (7/16)
Radius
0.1250" (1/8)
Pilot Dia.
0.1540"
Length of Cut
0.1300"
Details
Number of Flutes
4
Finish - Machining
AlTiN
Material - Machining
Carbide
Single End/Double End
Double Ended
Helix Angle
5 Degrees
Coating
C3
Measurement System
Inch
Pilot Flare
5
Shoulder Flare
5
Description
0.1250" (1/8) Radius x 0.1540" Pilot DIA Carbide 5° Flare Corner Rounding End Mill DE, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.