Zoro Homepage

Corner Rounding End Mill - 4 Flute - Flared, 0.1560"

  • Mfr # 21156-C3

  • Zoro # G7073494


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.5000" (3-1/2)
Shank Dia.
0.6250" (5/8)
Number of Flutes
4
Radius
0.1560" (5/32)
Finish - Machining
AlTiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21156-C3
Zoro #
G7073494
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.5000" (3-1/2)
Shank Dia.
0.6250" (5/8)
Radius
0.1560" (5/32)
Pilot Dia.
0.2480"
Length of Cut
0.1610"

Details

Number of Flutes
4
Finish - Machining
AlTiN
Material - Machining
Carbide
Single End/Double End
Double Ended
Helix Angle
5 Degrees
Coating
C3
Measurement System
Inch
Shoulder Flare
5
Pilot Flare
5

Description

0.1560" (5/32) Radius x 0.2480" Pilot DIA Carbide 5° Flare Corner Rounding End Mill DE, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.