
Corner Rounding End Mill - 4 Flute - Flared, 0.2190", Shank Dia.: 5/8"
Mfr # 68219-C3
Zoro # G7167249
product price: $363.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3.5000" (3-1/2)
Shank Dia.
0.6250" (5/8)
Number of Flutes
4
Radius
0.2190"
Finish - Machining
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
68219-C3
Zoro #
G7167249
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3.5000" (3-1/2)
Shank Dia.
0.6250" (5/8)
Radius
0.2190"
Pilot Dia.
0.1070"
Length of Cut
0.2240"
Details
Number of Flutes
4
Finish - Machining
AlTiN
Material - Machining
Carbide
Single End/Double End
Double Ended
Coating
C3
Helix Angle
5 Degrees
Measurement System
Inch
Shoulder Flare
5
Pilot Flare
5
Description
0.2190" Radius x 0.1070" Pilot DIA Carbide 5° Flare Corner Rounding End Mill DE, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.