
Corner Rounding End Mill - Long Reach - Flared, 0.0080"
Mfr # 56908
Zoro # G7161816
product price: $47.85
/eaKey Features
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Number of Flutes
2
Radius
0.0080"
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
56908
Zoro #
G7161816
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Radius
0.0080"
Pilot Dia.
0.0100"
Neck Dia.
0.0310" (1/32)
Neck Length
1/4"
Details
Number of Flutes
2
Finish - Machining
Uncoated
Material - Machining
Carbide
Coating
UN
Helix Angle
5 Degrees
Measurement System
Inch
Overall Reach
0.2500" (1/4)
Shoulder Flare
5
Reach
(8x)
Pilot Flare
5
Description
0.0080" Radius x 0.0100" Pilot DIA x 0.0000" Neck Length Carbide 5° Flare Corner Rounding End Mill, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.