
Corner Rounding End Mill - Long Reach - Flared, 0.0100"
Mfr # 994610-C3
Zoro # G7077910
product price: $57.99
/eaKey Features
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Number of Flutes
2
Radius
0.0100"
Finish - Machining
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
994610-C3
Zoro #
G7077910
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Radius
0.0100"
Pilot Dia.
0.0100"
Neck Dia.
0.0310" (1/32)
Neck Length
5/32"
Details
Number of Flutes
2
Finish - Machining
AlTiN
Material - Machining
Carbide
Coating
C3
Helix Angle
5 Degrees
Measurement System
Inch
Shoulder Flare
5
Overall Reach
0.1560" (5/32)
Pilot Flare
5
Reach
(5x)
Description
0.0100" Radius x 0.0100" Pilot DIA x 0.0000" Neck Length Carbide 5° Flare Corner Rounding End Mill, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.