Zoro Homepage

Corner Rounding End Mill - Long Reach - Flared, 0.0200"

  • Mfr # 55320

  • Zoro # G7164555


product price: $49.39
/ea

Key Features

Overall Length
2.0000" (2)
Shank Dia.
0.1250" (1/8)
Number of Flutes
2
Radius
0.0200"
Finish - Machining
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55320
Zoro #
G7164555
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.0000" (2)
Shank Dia.
0.1250" (1/8)
Radius
0.0200"
Pilot Dia.
0.0200" (.5 mm)
Neck Dia.
0.0620" (1/16)
Neck Length
3/4"

Details

Number of Flutes
2
Finish - Machining
Uncoated
Material - Machining
Carbide
Helix Angle
5 Degrees
Coating
UN
Measurement System
Inch
Reach
(12x)
Overall Reach
0.7500" (3/4)
Shoulder Flare
5
Pilot Flare
5

Description

0.0200" Radius x 0.0200" Pilot DIA x 0.0000" Neck Length Carbide 5° Flare Corner Rounding End Mill, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.