Zoro Homepage

Corner Rounding End Mill - Long Reach - Flared, 0.0200"

  • Mfr # 990920-C3

  • Zoro # G7086636


product price: $53.95
/ea

Key Features

Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Number of Flutes
2
Radius
0.0200"
Finish - Machining
AlTiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
990920-C3
Zoro #
G7086636
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Radius
0.0200"
Pilot Dia.
0.0200" (.5 mm)
Neck Dia.
0.0620" (1/16)
Neck Length
5/16"

Details

Number of Flutes
2
Finish - Machining
AlTiN
Material - Machining
Carbide
Coating
C3
Helix Angle
5 Degrees
Measurement System
Inch
Pilot Flare
5
Shoulder Flare
5
Overall Reach
0.3120" (5/16)
Reach
(5x)

Description

0.0200" Radius x 0.0200" Pilot DIA x 0.0000" Neck Length Carbide 5° Flare Corner Rounding End Mill, 2 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.