Zoro Homepage

Corner Rounding End Mill - Long Reach - Flared, 0.0310"

  • Mfr # 54331

  • Zoro # G7098448


product price: $59.55
/ea

Key Features

Overall Length
2.0000" (2)
Shank Dia.
0.1250" (1/8)
Number of Flutes
2
Radius
0.0310" (1/32)
Finish - Machining
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54331
Zoro #
G7098448
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.0000" (2)
Shank Dia.
0.1250" (1/8)
Radius
0.0310" (1/32)
Pilot Dia.
0.0200" (.5 mm)
Neck Dia.
0.0930" (3/32)
Neck Length
1-1/8"

Details

Number of Flutes
2
Finish - Machining
Uncoated
Material - Machining
Carbide
Single End/Double End
Single Ended
Helix Angle
5 Degrees
Coating
UN
Coolant Through
N
Measurement System
Inch
Shoulder Flare
5
Weldon Flat
N
Reach
(12x)
Center Cutting
N
Pilot Flare
5
Chip-Breaker
N
Overall Reach
1.1250" (1-1/8)

Description

0.0310" (1/32) Radius x 0.0200" Pilot DIA x 0.0000" Neck Length Carbide Corner Rounding End Mill, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.