
Corner Rounding End Mill - Long Reach - Flared, 0.0310"
Mfr # 57431
Zoro # G7103707
product price: $55.15
/eaKey Features
Overall Length
2.0000" (2)
Shank Dia.
0.1250" (1/8)
Number of Flutes
2
Radius
0.0310" (1/32)
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
57431
Zoro #
G7103707
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.0000" (2)
Shank Dia.
0.1250" (1/8)
Radius
0.0310" (1/32)
Pilot Dia.
0.0200" (.5 mm)
Neck Dia.
0.0930" (3/32)
Neck Length
3/4"
Details
Number of Flutes
2
Finish - Machining
Uncoated
Material - Machining
Carbide
Single End/Double End
Single Ended
Helix Angle
5 Degrees
Coating
UN
Coolant Through
N
Measurement System
Inch
Shoulder Flare
5
Overall Reach
0.7500" (3/4)
Weldon Flat
N
Reach
(8x)
Pilot Flare
5
Center Cutting
N
Chip-Breaker
N
Description
0.0310" (1/32) Radius x 0.0200" Pilot DIA x 0.0000" Neck Length Carbide Corner Rounding End Mill, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.