Zoro Homepage

Counterbores - Flat Bottom, 0.0394"

  • Mfr # 2331M-C3

  • Zoro # G7148586


product price: $47.95
/ea

Key Features

Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Material - Machining
Carbide
Number of Flutes
4
Bore Dia.
0.0394"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2331M-C3
Zoro #
G7148586
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Bore Dia.
0.0394"
Flute Length
0.1560" (5/32)
Cutter Dia.
0.0394" (1 mm)

Details

Material - Machining
Carbide
Number of Flutes
4
Finish
C3
Measurement System
Inch
Finish - Machining
AlTiN

Description

0.0394" Cutter DIA x 0.1560" (5/32) Flute Length Carbide Flat Bottom Counterbore, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.