Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Counterbores - Flat Bottom, 0.0625" (1/16)

  • Mfr # 23362-C6

  • Zoro # G7154527


product price: $51.19
/ea

Key Features

Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Material - Machining
Carbide
Number of Flutes
4
Bore Dia.
1/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23362-C6
Zoro #
G7154527
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Bore Dia.
1/16"
Flute Length
0.2500" (1/4)
Cutter Dia.
0.0625" (1/16)

Details

Material - Machining
Carbide
Number of Flutes
4
Finish
C6
Measurement System
Inch
Finish - Machining
AlTiN Nano
Single End/Double End
Single End
Coolant Through
No
Weldon Flat
N

Description

0.0625" (1/16) Cutter DIA x 0.2500" (1/4) Flute Length Carbide Flat Bottom Counterbore, 4 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.