Zoro Homepage

Counterbores - Flat Bottom, 0.1250" (1/8)

  • Mfr # 23408-C6

  • Zoro # G7154186


product price: $51.19
/ea

Key Features

Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Material - Machining
Carbide
Number of Flutes
4
Bore Dia.
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23408-C6
Zoro #
G7154186
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Bore Dia.
1/8"
Flute Length
0.5000" (1/2)
Cutter Dia.
0.1250" (1/8)

Details

Material - Machining
Carbide
Number of Flutes
4
Finish
C6
Finish - Machining
AlTiN Nano
Measurement System
Inch
Single End/Double End
Single End
Coolant Through
No
Weldon Flat
N

Description

0.1250" (1/8) Cutter DIA x 0.5000" (1/2) Flute Length Carbide Flat Bottom Counterbore, 4 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.