Zoro Homepage

Counterbores - Flat Bottom, 0.1875" (3/16)

  • Mfr # 23412

  • Zoro # G7151149


product price: $39.15
/ea

Key Features

Overall Length
2.0000" (2)
Shank Dia.
0.1875" (3/16)
Material - Machining
Carbide
Number of Flutes
4
Bore Dia.
3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23412
Zoro #
G7151149
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.0000" (2)
Shank Dia.
0.1875" (3/16)
Bore Dia.
3/16"
Flute Length
0.7500" (3/4)
Cutter Dia.
0.1875" (3/16)

Details

Material - Machining
Carbide
Number of Flutes
4
Finish
UN
Finish - Machining
Uncoated
Measurement System
Inch

Description

0.1875" (3/16) Cutter DIA x 0.7500" (3/4) Flute Length Carbide Flat Bottom Counterbore, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.