Zoro Homepage

Counterbores - Flat Bottom, 0.4375" (7/16)

  • Mfr # 23428-C3

  • Zoro # G7158544


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.7500" (2-3/4)
Shank Dia.
0.4375" (7/16)
Material - Machining
Carbide
Number of Flutes
4
Bore Dia.
7/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23428-C3
Zoro #
G7158544
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.7500" (2-3/4)
Shank Dia.
0.4375" (7/16)
Bore Dia.
7/16"
Flute Length
1.0000" (1)
Cutter Dia.
0.4375" (7/16)

Details

Material - Machining
Carbide
Number of Flutes
4
Finish
C3
Finish - Machining
AlTiN
Measurement System
Inch

Description

0.4375" (7/16) Cutter DIA x 1.0000" (1) Flute Length Carbide Flat Bottom Counterbore, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.