Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Counterbores - Flat Bottom, 0.6875" (11/16)

  • Mfr # 23444-C3

  • Zoro # G7258714


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4.0000" (4)
Shank Dia.
0.7500" (3/4)
Material - Machining
Carbide
Number of Flutes
4
Bore Dia.
11/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23444-C3
Zoro #
G7258714
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4.0000" (4)
Shank Dia.
0.7500" (3/4)
Bore Dia.
11/16"
Flute Length
1.5000" (1-1/2)
Cutter Dia.
0.6875" (11/16)

Details

Material - Machining
Carbide
Number of Flutes
4
Finish
C3
Measurement System
Inch
Finish - Machining
AlTiN

Description

0.6875" (11/16) Cutter DIA x 1.5000" (1-1/2) Flute Length Carbide Flat Bottom Counterbore, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.