
Counterbores - Flat Bottom
Mfr # 23340-C3
Zoro # G701019278
product price: $48.35
/eaKey Features
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Number of Flutes
4
Finish
C3
Measurement System
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23340-C3
Zoro #
G701019278
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Flute Length
0.1560" (5/32)
Cutter Dia.
0.0400"
Details
Number of Flutes
4
Finish
C3
Measurement System
Inch
Description
0.0400" Cutter DIA x 0.1560" (5/32) Flute Length Carbide Flat Bottom Counterbore, 4 Flutes, AlTiN Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.