
Counterbores - Flat Bottom
Mfr # 23409-C6
Zoro # G604195383
product price: $45.35
/eaKey Features
Overall Length
2.0000" (2)
Shank Dia.
0.1875" (3/16)
Number of Flutes
4
Finish
C6
Measurement System
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
23409-C6
Zoro #
G604195383
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.0000" (2)
Shank Dia.
0.1875" (3/16)
Flute Length
0.5620" (9/16)
Cutter Dia.
0.1406" (9/64)
Details
Number of Flutes
4
Finish
C6
Measurement System
Inch
Description
0.1406" (9/64) Cutter DIA x 0.5620" (9/16) Flute Length Carbide Flat Bottom Counterbore, 4 Flutes, AlTiN Nano Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.