Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Counterbores - Flat Bottom - Long Reach, 0.0394"

  • Mfr # 2541M

  • Zoro # G7161807


product price: $53.35
/ea

Key Features

Overall Length
2.5000" (2-1/2)
Shank Dia.
0.1250" (1/8)
Material - Machining
Carbide
Number of Flutes
4
Bore Dia.
0.0394"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2541M
Zoro #
G7161807
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5000" (2-1/2)
Shank Dia.
0.1250" (1/8)
Bore Dia.
0.0394"
Flute Length
0.1560" (5/32)
Neck Dia.
0.0350" (.9 mm)
Cutter Dia.
0.0394" (1 mm)

Details

Material - Machining
Carbide
Number of Flutes
4
Finish
UN
Measurement System
Inch
Finish - Machining
Uncoated
Overall Reach
0.3130"

Description

0.0394" Cutter DIA x 0.1560" (5/32) Flute Length x 0.3130" Reach Carbide Flat Bottom Counterbore, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.