Zoro Homepage

Counterbores - Flat Bottom - Long Reach, 0.0787"

  • Mfr # 2542M

  • Zoro # G7160459


product price: $49.85
/ea

Key Features

Overall Length
2.5000" (2-1/2)
Shank Dia.
0.1250" (1/8)
Material - Machining
Carbide
Number of Flutes
4
Bore Dia.
0.0787"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2542M
Zoro #
G7160459
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5000" (2-1/2)
Shank Dia.
0.1250" (1/8)
Bore Dia.
0.0787"
Flute Length
0.3120" (5/16)
Neck Dia.
0.0700"
Cutter Dia.
0.0787" (2 mm)

Details

Material - Machining
Carbide
Number of Flutes
4
Finish
UN
Finish - Machining
Uncoated
Measurement System
Inch
Overall Reach
0.6250" (5/8)

Description

0.0787" Cutter DIA x 0.3120" (5/16) Flute Length x 0.6250" (5/8) Reach Carbide Flat Bottom Counterbore, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.