Zoro Homepage

Counterbores - Flat Bottom - Long Reach, 0.1406" (9/64)

  • Mfr # 25509

  • Zoro # G7242964


product price: $51.79
/ea

Key Features

Overall Length
3.0000" (3)
Shank Dia.
0.1875" (3/16)
Material - Machining
Carbide
Number of Flutes
4
Bore Dia.
9/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25509
Zoro #
G7242964
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.0000" (3)
Shank Dia.
0.1875" (3/16)
Bore Dia.
9/64"
Flute Length
0.5620" (9/16)
Neck Dia.
0.1200"
Cutter Dia.
0.1406" (9/64)

Details

Material - Machining
Carbide
Number of Flutes
4
Finish
UN
Finish - Machining
Uncoated
Measurement System
Inch
Overall Reach
1.1250" (1-1/8)

Description

0.1406" (9/64) Cutter DIA x 0.5620" (9/16) Flute Length x 1.1250" (1-1/8) Reach Carbide Flat Bottom Counterbore, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.