Zoro Homepage

Counterbores - Flat Bottom - Long Reach, 0.1719" (11/64)

  • Mfr # 25511-C3

  • Zoro # G7242885


product price: $68.15
/ea

Key Features

Overall Length
3.0000" (3)
Shank Dia.
0.1875" (3/16)
Material - Machining
Carbide
Number of Flutes
4
Bore Dia.
11/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25511-C3
Zoro #
G7242885
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.0000" (3)
Shank Dia.
0.1875" (3/16)
Bore Dia.
11/64"
Neck Dia.
0.1460"
Flute Length
0.6250" (5/8)
Cutter Dia.
0.1719" (11/64)

Details

Material - Machining
Carbide
Number of Flutes
4
Finish
C3
Measurement System
Inch
Finish - Machining
AlTiN
Overall Reach
1.3750" (1-3/8)

Description

0.1719" (11/64) Cutter DIA x 0.6250" (5/8) Flute Length x 1.3750" (1-3/8) Reach Carbide Flat Bottom Counterbore, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.