Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Counterbores - Flat Bottom - Long Reach, 0.1875" (3/16)

  • Mfr # 25512-C3

  • Zoro # G7260190


product price: $70.95
/ea

Key Features

Overall Length
3.0000" (3)
Shank Dia.
0.1875" (3/16)
Material - Machining
Carbide
Number of Flutes
4
Bore Dia.
3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25512-C3
Zoro #
G7260190
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.0000" (3)
Shank Dia.
0.1875" (3/16)
Bore Dia.
3/16"
Neck Dia.
0.1590"
Flute Length
0.7500" (3/4)
Cutter Dia.
0.1875" (3/16)

Details

Material - Machining
Carbide
Number of Flutes
4
Finish
C3
Finish - Machining
AlTiN
Measurement System
Inch
Overall Reach
1.5000" (1-1/2)

Description

0.1875" (3/16) Cutter DIA x 0.7500" (3/4) Flute Length x 1.5000" (1-1/2) Reach Carbide Flat Bottom Counterbore, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.