Zoro Homepage

Counterbores - Flat Bottom - Long Reach, 0.4375" (7/16)

  • Mfr # 25528

  • Zoro # G7262756


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4.0000" (4)
Shank Dia.
0.4375" (7/16)
Material - Machining
Carbide
Number of Flutes
4
Bore Dia.
7/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25528
Zoro #
G7262756
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4.0000" (4)
Shank Dia.
0.4375" (7/16)
Bore Dia.
7/16"
Neck Dia.
0.3720"
Flute Length
1.0000" (1)
Cutter Dia.
0.4375" (7/16)

Details

Material - Machining
Carbide
Number of Flutes
4
Finish
UN
Finish - Machining
Uncoated
Measurement System
Inch
Overall Reach
3.0000" (3)

Description

0.4375" (7/16) Cutter DIA x 1.0000" (1) Flute Length x 3.0000" (3) Reach Carbide Flat Bottom Counterbore, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.