Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CutterDIAx0.0100''Radiusx0.0930'',

  • Mfr # 717462

  • Zoro # G813082122


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.0100 in
Number of Flutes
4
Finish
C5 Coated
Shank Dia.
1/8 in
Neck Dia.
0.0600 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
717462
Zoro #
G813082122
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0100 in
Shank Dia.
1/8 in
Neck Dia.
0.0600 in
Length of Cut
3/32 in
Overall Length
2-1/2 in
Cutter Diameter
1/16 in

Details

Number of Flutes
4
Finish
C5 Coated
SAE or Metric
SAE
LOC Multiple
(1.5x)
Overall Reach
5/8 in
Reach Multiple
(10x)

Description

0.0620'' 1/16 Cutter DIA x 0.0100'' Radius x 0.0930'' 3/32 Length of Cut x 0.6250'' 5/8 Reach Carbide Corner Radius End Mill, 4 Flutes, CVD Diamond 9um

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.