Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CutterDIAx0.0100''Radiusx0.1870'',

  • Mfr # 715808-C3

  • Zoro # G913081810


product price: $76.15
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.0100 in
Number of Flutes
4
Finish
C3 Coated
Shank Dia.
1/8 in
Overall Reach
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
715808-C3
Zoro #
G913081810
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0100 in
Shank Dia.
1/8 in
Neck Dia.
2.1 mm
Overall Length
2-1/2 in
Length of Cut
3/16 in
Cutter Diameter
1/8 in

Details

Number of Flutes
4
Finish
C3 Coated
Overall Reach
5/8 in
Angle per Side
5
LOC Multiple
(1.5x)
Included Angle
10
SAE or Metric
SAE
Reach Multiple
(5x)

Description

0.1250'' 1/8 Cutter DIA x 0.0100'' Radius x 0.1870'' 3/16 Length of Cut x 0.6250'' 5/8 Reach Carbide Corner Radius Backdraft Cutter, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.