Zoro Homepage

CutterDIAx0.0100''Radiusx0.2340'',

  • Mfr # 800210-C3

  • Zoro # G013081642


product price: $65.35
/ea

Key Features

Corner Radius
0.0100 in
Number of Flutes
4
Finish
C3 Coated
Shank Dia.
3/16 in
Overall Reach
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800210-C3
Zoro #
G013081642
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0100 in
Shank Dia.
3/16 in
Neck Dia.
0.1520 in
Length of Cut
15/64 in
Overall Length
3 in
Cutter Diameter
5/32 in

Details

Number of Flutes
4
Finish
C3 Coated
Overall Reach
3/4 in
LOC Multiple
(1.5x)
SAE or Metric
SAE
Reach Multiple
(5x)

Description

0.1562'' 5/32 Cutter DIA x 0.0100'' Radius x 0.2340'' 15/64 Length of Cut x 0.7500'' 3/4 Reach Carbide Corner Radius End Mill, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.