Zoro Homepage

CutterDIAx0.0100''Radiusx0.3750'',

  • Mfr # 715816-C3

  • Zoro # G513081890


product price: $93.59
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.0100 in
Number of Flutes
4
Finish
C3 Coated
Shank Dia.
1/4 in
Overall Length
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
715816-C3
Zoro #
G513081890
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0100 in
Shank Dia.
1/4 in
Overall Length
2-1/2 in
Length of Cut
3/8 in
Neck Dia.
0.1750 in
Cutter Diameter
1/4 in

Details

Number of Flutes
4
Finish
C3 Coated
SAE or Metric
SAE
Included Angle
10
LOC Multiple
(1.5x)
Angle per Side
5
Overall Reach
1-1/4 in
Reach Multiple
(5x)

Description

0.2500'' 1/4 Cutter DIA x 0.0100'' Radius x 0.3750'' 3/8 Length of Cut x 1.2500'' 1-1/4 Reach Carbide Corner Radius Backdraft Cutter, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.