Zoro Homepage

CutterDIAx0.0300''Radiusx0.1870'',

  • Mfr # 42408-C4

  • Zoro # G713081973


product price: $71.19
/ea

Key Features

Corner Radius
0.0300 in
Number of Flutes
3
Finish
C4 Coated
Shank Dia.
1/8 in
Length of Cut
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42408-C4
Zoro #
G713081973
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0300 in
Shank Dia.
1/8 in
Length of Cut
3/16 in
Neck Dia.
0.1210 in
Overall Length
2-1/2 in
Cutter Diameter
1/8 in

Details

Number of Flutes
3
Finish
C4 Coated
LOC Multiple
(1.5x)
Overall Reach
1 in
SAE or Metric
SAE
Reach Multiple
(8x)

Description

0.1250'' 1/8 Cutter DIA x 0.0300'' Radius x 0.1870'' 3/16 Length of Cut x 1.0000'' 1 Reach Carbide Corner Radius End Mill, 3 Flutes, Amorphous Diamond Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.