Zoro Homepage

CutterDIAx0.0720''Widthx0.3120'',

  • Mfr # 16203-C6

  • Zoro # G213081831


product price: $85.49
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
1/4 in
Type
I
Finish
C6 Coated
Neck Length
5/16 in
Neck Dia.
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16203-C6
Zoro #
G213081831
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/4 in
Neck Length
5/16 in
Neck Dia.
1/8 in
Overall Length
2 in
Shank Dia.
1/4 in
Cutter Width
0.0720 in

Details

Type
I
Finish
C6 Coated
SAE or Metric
SAE
Included Angle (Deg.)
60
Flutes
4

Description

0.2500'' 1/4 Cutter DIA x 0.0720'' Width x 0.3120'' 5/16 Neck Length Carbide Double Angle Shank Cutter, 4 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.