Zoro Homepage

CutterDIAx0.0720''Widthx0.5000'',

  • Mfr # 16205-C6

  • Zoro # G813081774


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
3/8 in
Type
I
Neck Dia.
1/4 in
SAE or Metric
SAE
Overall Length
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16205-C6
Zoro #
G813081774
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
3/8 in
Neck Dia.
1/4 in
Overall Length
2-1/2 in
Neck Length
1/2 in
Shank Dia.
3/8 in
Cutter Width
0.0720 in

Details

Type
I
SAE or Metric
SAE
Finish
C6 Coated
Flutes
6
Included Angle (Deg.)
60

Description

0.3750'' 3/8 Cutter DIA x 0.0720'' Width x 0.5000'' 1/2 Neck Length Carbide Double Angle Shank Cutter, 6 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.