Zoro Homepage

CutterDIAx0.5630''LOCx0.1250'',

  • Mfr # 708008

  • Zoro # G013081840


product price: $8.49
/ea

Key Features

Cutter Dia.
1/8 in
Length of Cut
0.5630 in
Overall Length
1-1/2 in
Shank Dia.
1/8 in
Finish
UN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
708008
Zoro #
G013081840
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/8 in
Length of Cut
0.5630 in
Overall Length
1-1/2 in
Shank Dia.
1/8 in
Size
SC-42

Details

Finish
UN
Cut Style
DC
SAE or Metric
SAE
Center Cutting
Yes

Description

Tool # SC-42, 0.1250'' 1/8 Cutter DIA x 0.5630'' Length of Cut x 0.1250'' 1/8 Shank DIA x 1.5000'' 1-1/2 Overall Length,Carbide Tipped Double Cut Cylindrical Ball Nose Bur

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.