Zoro Homepage

Double Angle Shank Cutter - Pointed, 0.0780" (5/64)

  • Mfr # 946878-C3

  • Zoro # G7272949


product price: $64.49
/ea

Key Features

Type
I
Overall Length
1.5000" (1-1/2)
Shank Size
0.1250" (1/8)
Cutter Dia.
0.0780" (5/64)
Neck Length
0.0780" (5/64)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
946878-C3
Zoro #
G7272949
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5000" (1-1/2)
Shank Size
0.1250" (1/8)
Cutter Dia.
0.0780" (5/64)
Neck Length
0.0780" (5/64)
Neck Dia.
0.0390" (1 mm)
Cutter Width
0.0390"

Details

Type
I
Angle per Side
45
Included Angle
90
SAE or Metric
SAE

Description

0.0780" (5/64) Cutter DIA x 0.0390" Width x 0.0780" (5/64) Neck Length Carbide Double Angle Shank Cutter, 2 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.