
Double Angle Shank Cutter - Pointed, 0.0930" (3/32)
Mfr # 965593
Zoro # G7276710
product price: $64.19
/eaKey Features
Type
I
Overall Length
1.5000" (1-1/2)
Shank Size
0.1250" (1/8)
Neck Length
0.2500" (1/4)
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
965593
Zoro #
G7276710
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.5000" (1-1/2)
Shank Size
0.1250" (1/8)
Neck Length
0.2500" (1/4)
Cutter Dia.
0.0930" (3/32)
Cutter Width
0.0270"
Neck Dia.
0.0470" (3/64)
Details
Type
I
SAE or Metric
SAE
Included Angle
60
Angle per Side
30
Description
0.0930" (3/32) Cutter DIA x 0.0270" Width x 0.2500" (1/4) Neck Length Carbide Double Angle Shank Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.