Zoro Homepage

Double Angle Shank Cutter - Pointed, 0.1250" (1/8)

  • Mfr # 19501

  • Zoro # G7281148


product price: $82.49
/ea
Free Shipping & Returns

Key Features

Type
I
Overall Length
2.0000" (2)
Shank Size
0.1250" (1/8)
SAE or Metric
SAE
Angle per Side
45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19501
Zoro #
G7281148
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.0000" (2)
Shank Size
0.1250" (1/8)
Neck Dia.
0.0620" (1/16)
Cutter Width
0.0630"
Neck Length
0.5000" (1/2)
Cutter Dia.
0.1250" (1/8)

Details

Type
I
SAE or Metric
SAE
Angle per Side
45
Included Angle
90

Description

0.1250" (1/8) Cutter DIA x 0.0630" Width x 0.5000" (1/2) Neck Length Carbide Double Angle Shank Cutter, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.