Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Angle Shank Cutter - Pointed, 0.1250" (1/8)

  • Mfr # 39108

  • Zoro # G7279696


product price: $58.75
/ea

Key Features

Type
I
Overall Length
1.5000" (1-1/2)
Material - Machining
Carbide
Shank Size
0.1250" (1/8)
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
39108
Zoro #
G7279696
UPC #
38753391083
Country of Origin
United States

Dimensions

Overall Length
1.5000" (1-1/2)
Shank Size
0.1250" (1/8)
Neck Dia.
0.0620" (1/16)
Cutter Dia.
0.1250" (1/8)
Cutter Width
0.1090" (7/64)
Neck Length
0.1870" (3/16)

Details

Type
I
Material - Machining
Carbide
Number of Flutes
4
Included Angle
120
SAE or Metric
SAE
Angle per Side
60

Description

0.1250" (1/8) Cutter DIA x 0.1090" (7/64) Width x 0.1870" (3/16) Neck Length Carbide Double Angle Shank Cutter, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.