
Double Angle Shank Cutter - Pointed, 0.1250" (1/8)
Mfr # 66108
Zoro # G7278180
product price: $64.65
/eaKey Features
Type
I
Overall Length
1.5000" (1-1/2)
Shank Size
0.1250" (1/8)
Neck Length
0.1870" (3/16)
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66108
Zoro #
G7278180
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.5000" (1-1/2)
Shank Size
0.1250" (1/8)
Neck Length
0.1870" (3/16)
Cutter Width
0.0170"
Cutter Dia.
0.1250" (1/8)
Neck Dia.
0.0620" (1/16)
Details
Type
I
SAE or Metric
SAE
Included Angle
30
Angle per Side
15
Description
0.1250" (1/8) Cutter DIA x 0.0170" Width x 0.1870" (3/16) Neck Length Carbide Double Angle Shank Cutter, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.