Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Angle Shank Cutter - Pointed, 0.1250" (1/8)

  • Mfr # 984401

  • Zoro # G7288184


product price: $66.75
/ea

Key Features

Type
I
Overall Length
1.5000" (1-1/2)
Shank Size
0.1250" (1/8)
Neck Length
0.3120" (5/16)
Angle per Side
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
984401
Zoro #
G7288184
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5000" (1-1/2)
Shank Size
0.1250" (1/8)
Neck Length
0.3120" (5/16)
Neck Dia.
0.0620" (1/16)
Cutter Width
0.0360"
Cutter Dia.
0.1250" (1/8)

Details

Type
I
Angle per Side
30
SAE or Metric
SAE
Included Angle
60

Description

0.1250" (1/8) Cutter DIA x 0.0360" Width x 0.3120" (5/16) Neck Length Carbide Double Angle Shank Cutter, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.