Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Angle Shank Cutter - Pointed, 0.1562" (5/32)

  • Mfr # 16256-C3

  • Zoro # G7288157


product price: $71.59
/ea

Key Features

Type
I
Overall Length
2.0000" (2)
Shank Size
0.1875" (3/16)
Neck Dia.
0.0780" (5/64)
Neck Length
0.2500" (1/4)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16256-C3
Zoro #
G7288157
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.0000" (2)
Shank Size
0.1875" (3/16)
Neck Dia.
0.0780" (5/64)
Neck Length
0.2500" (1/4)
Cutter Dia.
0.1562" (5/32)
Cutter Width
0.0450"

Details

Type
I
Angle per Side
30
SAE or Metric
SAE
Included Angle
60

Description

0.1562" (5/32) Cutter DIA x 0.0450" Width x 0.2500" (1/4) Neck Length Carbide Double Angle Shank Cutter, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.