
Double Angle Shank Cutter - Pointed, 0.1562" (5/32)
Mfr # 16256
Zoro # G7274078
product price: $64.25
/eaKey Features
Type
I
Overall Length
2.0000" (2)
Shank Size
0.1875" (3/16)
Included Angle
60
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
16256
Zoro #
G7274078
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.0000" (2)
Shank Size
0.1875" (3/16)
Neck Length
0.2500" (1/4)
Cutter Dia.
0.1562" (5/32)
Cutter Width
0.0450"
Neck Dia.
0.0780" (5/64)
Details
Type
I
Included Angle
60
SAE or Metric
SAE
Angle per Side
30
Description
0.1562" (5/32) Cutter DIA x 0.0450" Width x 0.2500" (1/4) Neck Length Carbide Double Angle Shank Cutter, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.