
Double Angle Shank Cutter - Pointed, 0.1562" (5/32)
Mfr # 19556
Zoro # G7273134
product price: $75.45
/ea
Free Shipping & Returns
Key Features
Type
I
Overall Length
2.5000" (2-1/2)
Shank Size
0.1875" (3/16)
Included Angle
90
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19556
Zoro #
G7273134
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.5000" (2-1/2)
Shank Size
0.1875" (3/16)
Cutter Dia.
0.1562" (5/32)
Neck Dia.
0.0780" (5/64)
Neck Length
0.6250" (5/8)
Cutter Width
0.0780" (5/64)
Details
Type
I
Included Angle
90
SAE or Metric
SAE
Angle per Side
45
Description
0.1562" (5/32) Cutter DIA x 0.0780" (5/64) Width x 0.6250" (5/8) Neck Length Carbide Double Angle Shank Cutter, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.