Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Angle Shank Cutter - Pointed, 0.1875" (3/16)

  • Mfr # 19202

  • Zoro # G7278524


product price: $62.45
/ea

Key Features

Type
I
Overall Length
2.0000" (2)
Shank Size
0.1875" (3/16)
Neck Dia.
0.0930" (3/32)
Included Angle
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19202
Zoro #
G7278524
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.0000" (2)
Shank Size
0.1875" (3/16)
Neck Dia.
0.0930" (3/32)
Neck Length
0.3120" (5/16)
Cutter Dia.
0.1875" (3/16)
Cutter Width
0.0950"

Details

Type
I
Included Angle
90
SAE or Metric
SAE
Angle per Side
45

Description

0.1875" (3/16) Cutter DIA x 0.0950" Width x 0.3120" (5/16) Neck Length Carbide Double Angle Shank Cutter, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.