
Double Angle Shank Cutter - Pointed, 0.1875" (3/16)
Mfr # 72602
Zoro # G7279958
product price: $71.65
/eaKey Features
Type
I
Overall Length
2.0000" (2)
Shank Size
0.1875" (3/16)
Neck Length
0.5000" (1/2)
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72602
Zoro #
G7279958
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.0000" (2)
Shank Size
0.1875" (3/16)
Neck Length
0.5000" (1/2)
Cutter Dia.
0.1875" (3/16)
Cutter Width
0.0930" (3/32)
Neck Dia.
0.0930" (3/32)
Details
Type
I
SAE or Metric
SAE
Angle per Side
45
Included Angle
90
Description
0.1875" (3/16) Cutter DIA x 0.0930" (3/32) Width x 0.5000" (1/2) Neck Length Carbide Double Angle Shank Cutter, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.