Zoro Homepage

Double Angle Shank Cutter - Pointed, 0.2500" (1/4)

  • Mfr # 27503

  • Zoro # G7288166


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Type
I
Overall Length
3.0000" (3)
Shank Size
0.2500" (1/4)
Included Angle
60
Neck Length
1.0000" (1)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27503
Zoro #
G7288166
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.0000" (3)
Shank Size
0.2500" (1/4)
Neck Length
1.0000" (1)
Neck Dia.
0.1250" (1/8)
Cutter Dia.
0.2500" (1/4)
Cutter Width
0.0720"

Details

Type
I
Included Angle
60
Angle per Side
30
SAE or Metric
SAE

Description

0.2500" (1/4) Cutter DIA x 0.0720" Width x 1.0000" (1) Neck Length Carbide Double Angle Shank Cutter, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.