
Double Angle Shank Cutter - Pointed, 0.2500" (1/4)
Mfr # 66116-C3
Zoro # G7276905
product price: $94.99
/ea
Free Shipping & Returns
Key Features
Type
I
Overall Length
2.0000" (2)
Shank Size
0.2500" (1/4)
Cutter Dia.
0.2500" (1/4)
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66116-C3
Zoro #
G7276905
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.0000" (2)
Shank Size
0.2500" (1/4)
Cutter Dia.
0.2500" (1/4)
Neck Dia.
0.1250" (1/8)
Cutter Width
0.0330"
Neck Length
0.3120" (5/16)
Details
Type
I
SAE or Metric
SAE
Angle per Side
15
Included Angle
30
Description
0.2500" (1/4) Cutter DIA x 0.0330" Width x 0.3120" (5/16) Neck Length Carbide Double Angle Shank Cutter, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.