
Double Angle Shank Cutter - Pointed, 0.2500" (1/4)
Mfr # 822216
Zoro # G7274279
product price: $96.15
/ea
Free Shipping & Returns
Key Features
Type
I
Overall Length
3.0000" (3)
Shank Size
0.2500" (1/4)
Neck Length
1.2500" (1-1/4)
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
822216
Zoro #
G7274279
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3.0000" (3)
Shank Size
0.2500" (1/4)
Neck Length
1.2500" (1-1/4)
Neck Dia.
0.1250" (1/8)
Cutter Dia.
0.2500" (1/4)
Cutter Width
0.1250" (1/8)
Details
Type
I
SAE or Metric
SAE
Weldon Flat
N
Included Angle
90
Angle per Side
45
Description
0.2500" (1/4) Cutter DIA x 0.1250" (1/8) Width x 1.2500" (1-1/4) Neck Length Carbide Double Angle Shank Cutter, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.