Zoro Homepage

Double Angle Shank Cutter - Pointed, 0.2500" (1/4)

  • Mfr # 871903-C3

  • Zoro # G7281656


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Type
I
Overall Length
2.0000" (2)
Shank Size
0.2500" (1/4)
Angle per Side
35
Cutter Width
0.0880"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
871903-C3
Zoro #
G7281656
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.0000" (2)
Shank Size
0.2500" (1/4)
Cutter Width
0.0880"
Cutter Dia.
0.2500" (1/4)
Neck Length
0.3120" (5/16)
Neck Dia.
0.1250" (1/8)

Details

Type
I
Angle per Side
35
Included Angle
70
SAE or Metric
SAE
Weldon Flat
N

Description

0.2500" (1/4) Cutter DIA x 0.0880" Width x 0.3120" (5/16) Neck Length Carbide Double Angle Shank Cutter, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.